missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 2000 Standard White Coveralls with Hood and Boots
Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Coverall with 3-piece hood and boots with anti-slip soles
- White bound seams
- Elasticated hood, waist and wrists
- Includes finger loops
- 2-way front zipper with resealable storm flap
- Anti-static treatment

Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | X-Large |
Gender | Unisex |
Material | Microporous Polyethylene Film |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 3-panel, Elastic |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Microgard™ 2000 Standard White Coveralls with Hood and Boots >
Spot an opportunity for improvement?Share a Content Correction