missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Narrow Mouth PFA Washing Bottle
Shop All Brand Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
- Technical grade PFA
- ETFE screw caps
- FEP tubes
- These bottles contain a small fraction of reprocessed PFA from our production process
- Tips of wash tubes may be cut to increase flow rate
- Withstands high temperatures and chemical attack

Specifications
Specifications
Capacity (Metric) | 500 mL |
Material | PFA |
Thread Size (Metric) | GL 25 |
Mouth | Narrow |
Closure Material | ETFE |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Narrow Mouth PFA Washing Bottle >
Spot an opportunity for improvement?Share a Content Correction