missing translation for 'onlineSavingsMsg'
Learn More

Schmidlin™ NM Plus FID Tower H2 and Zero Air Generator

This dual gas generator produces a continuous supply of high purity hydrogen and zero air.

Brand:  Schmidlin™ DB-FTNM100-EU

Encompass_Preferred

 View more versions of this product

Product Code. 17728889

  • 127410.61 DKK / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Increase efficiency and improve performance
  • On-demand supply 24/7
  • Zero air <0.1 ppm
  • THC Pressure: 11 barg (160 psig)
  • Permeation membrane drying system
  • USB connectivity
  • Easy to install with complete 'plug and play' functionality
  • Ideal for all GC and GC/MS applications
Specifications

Specifications

58 cm
49 cm
11 bar
140 cm
110/120 V at 60 Hz, 220/240 V at 50 Hz
90 W
100 mL/min.
35°C
55 in.
Outlet: 1/8 in.
>99.99996%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.