missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ 600MHz Borosilicate Glass NMR Sample Tubes
High resolution NMR tubes offer unsurpassed performance, reproducibility and reliability
1530.00 DKK - 1840.00 DKK
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | NMR Sample Tube |
Diameter (Metric) Outer | 4.9 mm |
Diameter (Metric) Inner | 4.2 mm |
For Use With (Application) | High resolution NMR tubes |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
12840026
|
Norell
S-5-600-7 |
178 mm |
1530.00 DKK
Pack of 5 |
Estimated Shipment: 09-09-2025
Log in to see stock. |
||||||
12850026
|
Norell
S-5-600-8 |
203 mm |
1840.00 DKK
Pack of 5 |
Estimated Shipment: 09-09-2025
Log in to see stock. |
||||||
Description
Specifically designed for high-resolution NMR, tubes in the Select Series™ are manufactured from ASTM Type 1 Class A borosilicate glass and are compatible with Pyrex™, Kimax™ and Duran™. Whether spinning or non-spinning, doing structure determination of small molecules or determining the 3D structure of a membrane protein, the Norell™ Select Series™ of NMR tubes offers unsurpassed performance, reproducibility and reliability compared to other brands. You should see an immediate improvement in resolution when calculating i-coupling constants or acquiring data close to your spectrophotometer noise level, resulting in improved peak symmetry and shimmering times. In turn this leads to shorter analysis times and improved sample throughput. There are also no worries with freeze/thaw degassing or high temperature studies, these tubes can tolerate thermal shock up to 200°C. All tubes have polished ends making them less susceptible to breaking. Colored end caps are included.Specifications
Borosilicate Glass | |
4.9 mm | |
High resolution NMR tubes | |
5 Pack |
NMR Sample Tube | |
4.2 mm | |
Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Norell™ 600MHz Borosilicate Glass NMR Sample Tubes