missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ NOVOsil™ Translucent Silicone Tubing

Providing good elasticity and suitable for increased mechanical loads in the laboratory. Fisherbrand™ NOVOsil™ Translucent Silicone Tubing is neutral, non-toxic and delivered free of talcum.

Brand:  Fisherbrand™ 1178-3416

 View more versions of this product

Product Code. 11783416

  • 1170.00 DKK / Each
Only null left
Estimated Shipment: 07-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Autoclavable
  • Flexible and soft
  • Suitable for hose pumps
  • Resistant to mold, water, radiation and light effects
  • Excellent compatibility with sterile solutions
  • Applications include pharmaceutical and biotechnology
  • Not recommended for concentrated solvents, oils, diluted acids and alkalis
Specifications

Specifications

FDA, BFR and WRAS approved
10 mm
15 mm
Ideal for pharmaceutical, biotechnology, sterile fluids transfers
Translucent
1 bar
Autoclavable
Silicone
25 m
-40°C
Flexible
250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ NOVOsil™ Translucent Silicone Tubing > I.D.: 10mm; O.D.: 15mm; Length: 25m; Wall thickness: 2.5

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.