missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleogel™ RP 100-8 HPLC Column
Column Format: Analytical Column; Pore Size: 100 Å; Column Phase: Reversed Phase
8035.00 DKK - 10940.00 DKK
Specifications
Column Chemistry | Polystyrene |
---|---|
Column Format | Analytical Column |
Crosslinking | Polystyrene |
Diameter (Metric) | 4.6 mm |
For Use With | Separation of Small Molecules Such as Pharmaceuticals with Basic Properties |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10082861
|
Macherey-Nagel™
719456 |
150 mm |
8035.00 DKK
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
12738042
|
Macherey-Nagel™
719520 |
250 mm |
10940.00 DKK
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
Specifications
Polystyrene | |
Polystyrene | |
Separation of Small Molecules Such as Pharmaceuticals with Basic Properties | |
Yes | |
Acetonitrile/water | |
8 μm | |
100 Å | |
Acetonitrile/water | |
PSDVB (Polystyrene Divinylbenzene) | |
Reversed Phase | |
EC Column |
Analytical Column | |
4.6 mm | |
Hydrophobic | |
2610 psi (180 bar) | |
Spherical | |
1 to 13 | |
1 Ea. | |
L21 | |
Polymer | |
Reversed Phase |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title