missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleoshell™ Ammonium/Sulfonic Acid Modified Silica HILIC HPLC Column, 2.7 μm, 4.6 mm x 50 mm
Column Format: Analytical Column; Carbon Load: 1.3%; Pore Size: 90 Å; Column Phase: HILIC
Brand: Macherey-Nagel™ 763332.46
This item is not returnable.
View return policy
Specifications
Analytical Column | |
4.6 mm | |
Hydrophilic Interaction | |
8700 psi (600 bar) | |
2 to 8.5 | |
1 Ea. | |
130 m²/g | |
Ammonium/Sulfonic Acid Modified Silica | |
1.3% | |
No | |
EC Column |
Ammonium Sulfonic Acid | |
For LC/MS, Hydrophilic Interaction Chromatography | |
50 mm | |
2.7 μm | |
90 Å | |
Acetonitrile/water | |
60°C | |
Silica | |
HILIC | |
HILIC | |
LC/MS, HILIC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido