missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ C18 Reversed Phase HPLC Column, 7 μm, 4.6 mm x 250 mm
Column Format: Analytical Column; Carbon Load: 1%; Pore Size: 1000 Ă…; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 720077.46
This item is not returnable.
View return policy
Specifications
Octadecyl | |
Octadecyl | |
RP Chromatography | |
Yes | |
2900 psi (200 bar) | |
Spherical | |
2 to 8 | |
1 Ea. | |
25 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Analytical Column | |
4.6 mm | |
Hydrophobic | |
250 mm | |
Acetonitrile/water | |
7 ÎĽm | |
1000 Ă… | |
Acetonitrile/water | |
60°C | |
C18 | |
1% | |
Yes | |
EC Column |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Nucleosil™ C18 Reversed Phase HPLC Column, 7 μm, 4.6 mm x 250 mm > Inner Diameter: 4.6mm
Spot an opportunity for improvement?Share a Content Correction