missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ C18 PPN EC Reversed Phase HPLC Column, 5 μm, 4.6 mm x 150 mm

Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 120 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 720730.46

Product Code. 10640912

  • 2985.00 DKK / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Specifications

Specifications

Analytical Column
150 mm
5 μm
120 Å
60°C
C18
11%
Yes
PPN
4.6 mm
5800 psi (400 bar)
2 to 8
200 m²/g
L1
Silica
Reversed Phase
Reversed Phase
EC Separative Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Macherey-Nagel™ Nucleosil™ C18 PPN EC Reversed Phase HPLC Column, 5 μm, 4.6 mm x 150 mm > Inner Diameter: 4.6mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.