missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ C8 PPN EC Reversed Phase HPLC Column, 5 μm, 4.6 mm x 150 mm
Column Format: Analytical Column; Carbon Load: 6.50%; Pore Size: 120 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 720735.46
This item is not returnable.
View return policy
Specifications
Analytical Column | |
150 mm | |
Acetonitrile/water | |
2 to 8 | |
350 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Separative Column |
4.6 mm | |
5800 psi (400 bar) | |
5 μm | |
120 Å | |
60°C | |
C8 | |
6.5% | |
No | |
PPN |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Nucleosil™ C8 PPN EC Reversed Phase HPLC Column, 5 μm, 4.6 mm x 150 mm > Inner Diameter: 4.6mm
Spot an opportunity for improvement?Share a Content Correction