missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 384 Well Black Plate, Non-Treated Surface, Non-Sterile, Pack of 25
BIOPHARMA

Thermo Scientific™ Nunc™ black microplates are ideal for fluorescence measurements, with minimum back-scattered light and background fluorescence.

Brand:  Thermo Scientific™ 262260

5416.93 DKK valid until 2025-03-29
Use promo code "24111" to get your promotional price.


5687.50 DKK valid until 2025-06-30
Use promo code "24108" to get your promotional price.


Product Code. 10722373

  • 8395.00 DKK / Pack of 100
Nurture Your Progress
Use promo code 24108 at checkout
View Available Promotions
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

Improve background, autofluorescence and crosstalk with Thermo Scientific™ Nunc™ 384-Well Polystyrene Black and White Microplates.

  • Black microplates are recommended for fluorescence measurements; with minimum back-scattered light and background fluorescence
  • White microplates are recommended for luminescence measurements; with maximum reflection and minimal autoluminescence
TRUSTED_SUSTAINABILITY
Specifications

Specifications

All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004)
0.084 cm2/well
25/Pk., 100/Cs.
Black
Low Flange Pinchbar
120 ÎĽL
10 to 100 ÎĽL
Non-treated
100
Case of 100
Without Lid
16 x 24
Nunc
Microplate
Polystyrene
384
Non-sterile
Flat Bottom (F-well)
25
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 384 Well Black Plate, Non-Treated Surface, Non-Sterile, Pack of 25 > 384W Black Polystyrene, Non-Treated, without lid, Non-sterile, 25/100

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.