missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cryo Vial Closure Color Coders

Make it easier to identify specific vials quickly and simplify your inventory by using these color coders that fit into the top of cryogenic vial or tube closures.

Brand:  Thermo Scientific™ 355018

 View more versions of this product

Product Code. 10440153

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Make it possible to identify specific vials quickly and simplify your inventory using color coders that fit into the top of Nalgene™ Cryogenic vial closures or Nunc™ Cryogenic Tube closures.

  • Nalgene™ color coders are made from polystyrene and fit only in Nalgene™ cryogenic vial closures. Available in 5 colors
  • Nunc™ color coders are made from polycarbonate and fit only in Nunc™ cryogenic tube closures and Cryobank 2ml and 5mL tube caps. Available in 10 colors or as an assortment.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nunc™ CryoColor Vial Closure Coder, PS
Polystyrene
500/Pk., 2000/Cs.
Cryogenic Vial
Green
Nunc
Vial Closure
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number184125 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog Number355018
Lot Number167911 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number355018
Lot Number175762 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number355018
Lot Number181037 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number355018
Lot Number164650 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number355018
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Cryo Vial Closure Color Coders > Nunc CryoColor Vial Closure Coder, PC, green

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.