missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Cloth Labels for M710, M610, M611
Nylon Cloth Labels for use with Brady™ Printers M611, M610 and M710.
Brand: Brady™ 312060
This item is not returnable.
View return policy
Description
- Matte, white polyamide-coated, nylon cloth material
- Permanent acrylic adhesive
- Thermal transfer printable
- Service temperature of -40°C to +90°C
Specifications
Halogen-free (DIN VDE 0472 Part 815) | |
None | |
Matte | |
Nylon | |
Thermal Transfer | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
-40°C | |
Rectangle | |
-40°C to +90°C | |
0.166 mm | |
0.2 in. | |
16 mm |
Permanent Acrylic | |
Yellow | |
Label | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling | |
1 Label | |
750 Labels | |
-40°F to +194°F | |
0.0065 in. | |
5.08 x 16 mm | |
0.63 in. | |
16 mm |