missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ Type IIR Splash-resistant Medical Mask in Flowpack
Splash-resistant medical masks with earloops packaged conveniently in a flowpack for dental, medical, or industrial use.
18.60 DKK - 487.00 DKK
Specifications
Color | Blue |
---|---|
Fastening Type | Earloops |
Material | Polypropylene |
Dimensions (L x W) | 175 x 90 mm |
Style | Pleated |
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
17750209
|
Kolmi Hopen™
M35111-32 |
25 Pk. |
18.60 DKK
Pack of 25 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
17760209
|
Kolmi Hopen™
M35111-32-BULK |
600 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Protection against human liquids, bacteria, particles, and viruses
- Anatomical folding reduces exposure to face
- Inner layer designed to wick away moisture and sweat
- Convenient, hygienic, easy-to-use packaging
Specifications
Blue | |
Polypropylene | |
Pleated | |
Yes | |
Yes |
Earloops | |
175 x 90 mm | |
(EU) 2017/745, EN 14683:2019+AC:2019 | |
Medical |