missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Open Tips for Pasteur Pipettes
Used for the transfer of small volumes of liquid.
928.00 DKK - 1130.00 DKK
Specifications
Quantity | 1000/Pk. |
---|---|
Tip Style | Unwadded |
Volume (Metric) | 2 mL |
Type | Open Tip |
Product Code | Brand | Length (Metric) Tip | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Tip | Price | Quantity & Availability | ||||||
15708067
|
MBL
SPP004 |
230 mm |
1130.00 DKK
Pack of 1000 |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||||
15798057
|
MBL
SPP002 |
150 mm |
928.00 DKK
Pack of 1000 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
Description
Used for the transfer of small volumes of liquid.
- Used for the transfer of small volumes of liquid
Specifications
1000/Pk. | |
Unwadded | |
2 mL | |
Open Tip |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Open Tips for Pasteur Pipettes