Learn More
Thermo Scientific™ Matrix™ Open-Top Tri-coded Tubes

Securely store and track samples in Thermo Scientific™ Matrix™ Open-Top Tri-coded tubes. Tubes feature permanent, high contrast 2D barcodes on the bottom, plus 1D linear barcodes with human readable text on the side.
Brand: Thermo Scientific™ 3732-WP1D
6237.29 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Securely store and track samples in Thermo Scientific™ Matrix™ Open-Top Tri-coded tubes. Tubes feature permanent, high contrast 2D barcodes on the bottom, plus 1D linear barcodes with human readable text on the side. Tubes are available in bulk packs or in barcoded latch racks. Barcoded latch racks feature a linear barcode, 2D barcode, and human readable rack identification on three sides of the rack. Use in combination with Thermo Scientific™ Matrix™ SepraSeal and DurSeal capping systems and the Thermo Scientific™ VisionMate™family of barcode readers.
Secure Tracking
- Each polypropylene open-top tube has a unique 2D barcode laser-etched onto the base, plus a white patch with 1D linear barcode and human readable text on the side
- 2D barcodes are resistant to 100% DMSO, ideal for compound processing and storage
- Non-proprietary 2D barcodes and 1D linear barcodes can be scanned with the Thermo Scientific VisionMate family of barcode readers
Superior Storage Format
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Barcoded latch racks include 1D and 2D barcodes, plus human readable text on three sides to provide added same traceability
- The latch rack lid can be lifted robotically for 2D tube access with automated liquid handling systems and high throughput applications
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to guarantee readability
- Each code is checked against a full database of all previously assigned 2D codes to ensure zero duplicates across the entire line of Matrix 2D barcoded storage tubes
Storage Tracking Solutions for Any Laboratory
- Custom 2D coding options are available to meet your laboratory's individual database or tracking requirements
- Tubes are available with a range of sealing options including Thermo Scientific SepraSeals and DuraSeals
- SepraSeals are available in a range of color options for visual categorization of samples
- Pre-Split SepraSeals allow for repeated sample access in automation
Recommended for:
Drug discovery, compound storage, secure sample transport, individual sample retrieval, instant sample identification, secure tracking of archived samples

Specifications
Colorless | |
2D Barcoded Open-Top Tubes with White Patch and Linear Barcode in Latch Racks | |
750 ÎĽL | |
Polypropylene | |
10 Latch Racks of 96 Tubes/Cs. | |
Matrix™ | |
No |
Storage Tube (Open Top) | |
Not Autoclavable | |
Conical | |
2D White Patch | |
Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction and Linear EAN Code 128 | |
Sterile | |
10 Latch Racks of 96 Tubes/Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.