Learn More
Sartorius Optifit 50 to 1200uL Tips, Extended Length, Single Refill Pack



The perfect match for your pipetter
774.00 DKK - 938.00 DKK
Specifications
Volume (Metric) | 1200 ÎĽL |
---|---|
Filtered | Non-filtered |
Color | Dark Purple |
Autoclavable | Autoclavable |
Length (English) | 3.54 in. |
Product Code | Brand | Sterility | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | ||||||
11572934
![]() ![]() |
Sartorius
791212 |
Non-sterile |
774.00 DKK
Pack of 960 |
In Stock
Log in to see stock. |
||||||
11582934
![]() ![]() |
Sartorius
791213 |
Sterile |
938.00 DKK
Pack of 960 |
In Stock
Log in to see stock. |
||||||
Description
Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.
- Precision made tips
- Provide best possible accuracy and precision
- Compatible with most other pipetter makes
- ISO 8 Clean Room manufacturing process
- Made from highest quality virgin polypropylene
- DNase, RNase and endotoxin-free certified
- e-beam presterilized
- Informative rack labeling improves tip identification and traceability: volume, product number, lot number
- Racks, trays and tips are 100% recyclable
- Air-tight plastic wrapping around the rack secures purity during transport and storage (plastic wrapping is regular waste)
- 20 trays of 96 tips depending on tip volume
- Tip trays are color-coded to indicate the matching, color-coded pipetter
- Fully autoclavable at 121°C for 20 minutes
Certifications
CE certified. Manufactured according to ISO 9001 and ISO 13485.
Specifications
1200 ÎĽL | |
Dark Purple | |
3.54 in. | |
CE, ISO 9001, ISO 13485 | |
1200 ÎĽL | |
Standard | |
Non-filtered Tips | |
Single-use | |
No | |
Polypropylene |
Non-filtered | |
Autoclavable | |
9cm | |
DNase, RNase, ATP, and Endotoxin Free | |
Refill | |
Refill Pack | |
Purple | |
Sartorius Picus™, Sartorius eLINE™, Sartorius mLINE™, Sartorius Proline™ Plus | |
Optifit |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.