missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash PE Embossed Dispable Apron

Click to view available options
70 x 115 cm
Description
Disposable Embossed Polyethylene Apron
- Back Ties
- Pack of 100 Aprons
- Size: 70x115 cm
- PFAS Free
Description: This Embossed 15 Micron Disposable Apron is made from polyethylene and is designed for single use. It is ideal for industrial kitchens, cleaning, or washing tasks. The apron features back ties for secure fitting and comes in a pack of 100 for convenience.
Greener Choice Claims
- Environmental benefits include:
- Recycled Content
Specifications
Specifications
Type | Apron |
Size | Universal |
Material | Polyethylene |
Color | Blue |
Disposable | Single-use |
Closure Type | Integral Ties |
Sterility | Non-sterile |
Latex Free | Yes |
No. of Pockets | None |
Dimensions (L x W) | 70 x 115 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Chemsplash PE Embossed Dispable Apron >
Spot an opportunity for improvement?Share a Content Correction