missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Perforated Crate 500 x 300 x 200 mm

Stacking Perforated Crate. Ideal for storing all products requiring air circulation.

Brand:  Gilac™ G182077

 View more versions of this product

Product Code. 16675802

  • 194.00 DKK / Each
Only null left
Estimated Shipment: 04-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stacking perforated crate
  • Ideal for storing all products requiring air circulation
  • Highly resistant for intensive use
Specifications

Specifications

Perforated Crate
Gray
5.3 gal.
Food Contact Certified
19.7 in.
11.8 in.
7.9 in.
2.2 lb.
-40°F to +194°F
HDPE
Rectangular
20 L
Stackable
500 mm
300 mm
200 mm
1 kg
-40°C to +90°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ Perforated Crate 500 x 300 x 200 mm > Perforated Crate; Color: Gray

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.