missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Perfusor™ Extension Lines

Constructed of Polyethylene or PVC. B Braun™ Extension Lines allow minimal dead space volume. Transparent tube provides accurate liquid visual.

Brand:  B Braun™ 8722870N

 View more versions of this product

Product Code. 15849455

  • 309.00 DKK / Pack of 25

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Transparent tube provides accurate liquid visual
  • Minimal dead space volume
  • Luer-Lock connector
  • Can be used with syringe pumps up to a pressure of <2 bar
Specifications

Specifications

PVC
Mobilizing patients
IV Extension Line
Transparent
750 mm
0.5 mL (Priming)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
B Braun™ Perfusor™ Extension Lines > Length: 750mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.