Learn More
IKA™ PETTE fix

An ergonomic feel combined with uncompromising precise performance: the IKA single fix and vario pipettes can be used for many applications in the modern laboratory.
Brand: IKA™ 0020011223
1010.24 DKK valid until 2025-05-09
Use promo code "24143" to get your promotional price.
Description
An ergonomic feel combined with uncompromising precise performance: the IKA single fix and vario pipettes can be used for many applications in the modern laboratory.
- Color coding simplifies the rapid selection of a suitable pipette.
- Resistance to impact, UV and chemicals ensures that the tip cone provides long-term reliable dosing.
- The PETTE fix and vario are fully autoclavable, therefore ensuring easy sterilization to guarantee fault-free, precise and safe operation.
Ergonomic design
- IKA pipettes are delivered including exchangeable grips in different shapes and materials.
- Guaranteed to fit well in the palm of the hand.
- Minimal frictional and spring forces also ensure dosing with ergonomic handling; without any effort.
- The pipette tip can be released regardless of the hand position, while the volume adjustment is securely locked.
Durable construction
- The tip cone and piston are coated with a high quality diamond-like carbon (DLC).
- Functional and minimalistic design guarantees particularly robust pipettes that reliably meter day by day in the long term.
A large display
- The display shows the set volumes in easily read characters. The deep position also allows reading while pipetting, without changing the hand position.
User-friendly calibration
- The IKA software used for planning, performing and recording calibration tests for PETTE fix and vario is particularly user-friendly.
Simple maintenance and adjustment
- The volume unit with piston and seal can be disassembled and cleaned in just a few simple steps. If adjustment is necessary, it can be done without any additional tool.

Specifications
Autoclavable | |
Non-sterile | |
50 μL | |
248 mm | |
0.085 kg |
Fix 50 μL | |
Fix and Vario Pipette | |
5 to 40°C | |
30 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.