missing translation for 'onlineSavingsMsg'
Learn More

KARTELL PFA Bottle

The PFA Bottle has high temperature and chemical resistance, making it an ideal laboratory bottle.

Brand:  KARTELL 0169200

 View more versions of this product

Product Code. 10613282

  • 3470.00 DKK / Each
Only null left
Estimated Shipment: 20-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Bottles made of transparent fluorinated resin with high temperature and chemical resistance (-250°C to +270°C).
  • Provided with leakproof closure.
  • MATERIAL: PFA
Specifications

Specifications

1000 mL
Clear
Bag
Non-sterile
Yes
Reusable
Wide
Certified Quality
95.5 mm
33.81 oz.
PFA
1
None
Autoclavable
No
Round
Laboratory Bottle
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
KARTELL PFA Bottle > Capacity: 1000 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.