missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Transparent PFA Sample Containers with Screw Cap

VITLAB™ Transparent PFA Sample Containers with Screw Cap are ideal for sample collection, as well as the transport and storage of samples. Supplied individually packaged in PE bags, they are autoclavable at 121°C (2 bar) according to DIN EN 285 (restrictions may apply).

Brand:  VITLAB™ 130297

Product Code. 10674412

  • 363.00 DKK / Each
Only null left
Estimated Shipment: 10-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: Sample Container
  • Material: PFA (Container, Cap)
  • Color: Transparent
  • Includes: Screw Cap
  • For Use With (Application): Sample Collection, Transport, and Storage
Specifications

Specifications

Specimen Container
No
Non-sterile
1 oz.
DIN EN 285 (Restrictions May Apply)
PFA
Screw Cap
38 mm
2.1 in.
Screw Cap
Yes
PFA
Autoclavable
30 mL
Transparent
GL 40
Transparent
Sample Collection, Transport, and Storage
54 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VITLAB™ Transparent PFA Sample Containers with Screw Cap > Volume: 30 mL, Closure Size: GL 40, Diameter Opening: 38 mm, Height: 54 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.