missing translation for 'onlineSavingsMsg'
Learn More

Schmidlin™ PG Plus Hydrogen Generator

This generator produces a continuous supply of high purity hydrogen.

Encompass_Preferred

POA - 117127.50 DKK

Specifications

Depth (Metric) 37 cm
Height (Metric) 50.7 cm
Max. Ambient Operating Temperature 35°C
Outlet Pressure 11 bar
Width (English) 9 in.
View More Specs

Products 3
Product Code Brand Flow Rate Wattage Price Quantity & Availability  
Product Code Brand Flow Rate Wattage Price Quantity & Availability  
17778909
Encompass_Preferred
View Documents
Schmidlin™
DB-PHG100-EU
100 mL/min. 75 W
POA
Each
View alternative products
Save Up to 
»
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

17788909
Encompass_Preferred
View Documents
Schmidlin™
DB-PHG250-EU
250 mL/min. 140 W
77454.28 DKK
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17798909
Encompass_Preferred
View Documents
Schmidlin™
DB-PHG500-EU
500 mL/min. 190 W
117127.50 DKK
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Increase efficiency and improve safety and performance
  • On-demand supply 24/7
  • Pressure: 11 barg (160 psig)
  • Unique permeation membrane drying system
  • USB connectivity
  • Easy to install with complete 'plug and play' functionality
  • Ideal for all GC detector applications
  • Meets and exceeds requirements for the most demanding GC applications
  • Superior hydrogen production with reliable long life cell
  • Minimal maintenance; no desiccant cartridges to change
  • PC monitoring for maintenance, diagnostics and remote connection
Specifications

Specifications

37 cm
35°C
9 in.
Outlet: 1/8 in.
>99.9996%
50.7 cm
11 bar
23 cm
110/120 V at 60 Hz, 220/240 V at 50 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Schmidlin™ PG Plus Hydrogen Generator

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.