Learn More
SI Analytics™ pH Combination Electrode
Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ pH Combination Electrode is robust, durable, and easy to clean.
Brand: SI Analytics™ 285100223
2387.51 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Proven high-end electrodes for demanding measurement tasks
- Double junction Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
- Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
- Each pH combination electrode comes with individual serial number and quality certificate

Specifications
Plug Head | |
H-Glass | |
Combination pH Electrode | |
Sphere | |
0°C to 100°C | |
12 mm |
Platinum Diaphragm | |
0 to 14 | |
Silamid™ | |
H 63 | |
320 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.