missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH and Redox Electrode for Mounting Bracket

Maintenance-free

841.00 DKK - 1420.00 DKK

Specifications

Connector Types BNC Cable
Length (Metric) Cable 3 m
View More Specs

Products 3
Product Code Brand Type Probe Type Price Quantity & Availability  
Product Code Brand Type Probe Type Price Quantity & Availability  
11886294
View Documents
Fisherbrand™
5773591-010B
Standard pH Electrode
841.00 DKK
Each
Estimated Shipment: 11-08-2025
Add to basket
 
11846304
View Documents
Fisherbrand™
5779677-010B
Standard Redox Electrode
1125.00 DKK
Each
Estimated Shipment: 11-08-2025
Add to basket
 
11754809
View Documents
Fisherbrand™
5779878-010B
Double Junction Redox Electrode
1420.00 DKK
Each
Estimated Shipment: 11-08-2025
Add to basket
 
Description

Description

  • Supplied with 3m cable and BNC plug
  • Available in standard and double junction type
  • Double junction electrode is suitable for media containing heavy metals, sulphides, substances and Organic compounds
Specifications

Specifications

BNC Cable
3 m
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ pH and Redox Electrode for Mounting Bracket

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.