missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Graduated Wide Neck Bottles
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Description
- Polyethylene body with polypropylene cap
- Secured by tagging points on bottle and cap
- Confidential notes can be placed in space between insert sealing plug and cap
- Suitable for storing food stuff
Specifications
Specifications
Capacity (Metric) | 50 mL |
Certification Parameters | EC Regulation 1935/2004, EC Regulation 10/2011 |
For Use With (Application) | Foodstuff |
Material | Polyethylene |
Neck ID (Metric) | 24mm |
Graduations | 10mL |
Graduated | Yes |
Mouth | Wide |
Height (Metric) | 77 mm |
Product Type | Graduated Wide Neck Bottle |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Plastilab™ Graduated Wide Neck Bottles >
Spot an opportunity for improvement?Share a Content Correction