missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ PMP Tall-Form Measuring Cylinder

Enjoy high stability with the hexagonal base with bottom studs of the Vitlab™ PMP Tall-Form Measuring Cylinder. It tolerates thermal stress up to 121 °C (autoclaving), which does not cause tolerance limits to be permanently exceeded.

Brand:  Vitlab™ 65304

Product Code. 10273111

  • 523.00 DKK / Each
Only null left
Estimated Shipment: 19-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Graduated cylinder
  • Class
  • Tall shape
  • Raised scale
Specifications

Specifications

2000 mL
±10 mL
A
97 mm
Autoclavable
Round
482 mm
PMP
DIN 12681, ISO 6706
Raised graduation and ring marks
20 mL
±10mL
Hexagonal
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Vitlab™ PMP Tall-Form Measuring Cylinder > Capacity: 2000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.