missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Labels for M610, M710, M611
Polyester Labels for use with Brady™ Printers M611, M610 and M710.
Brand: Brady™ 312186
This item is not returnable.
View return policy
Description
- Terminal block markers for the M610 and M611 Thermal Transfer Portable Printers
- This material is UL approved with its respective ribbon
- Parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used
Specifications
Permanent Acrylic | |
Transparent | |
Label | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling | |
1 Label | |
1 Label | |
-20°C to +70°C | |
0.051 mm | |
49.21 ft. | |
0.31 in. | |
8 mm |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
-20°C | |
-4°F to +158°F | |
0.002 in. | |
15 m x 8 mm | |
15 m | |
8 mm |