missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Labels for M610, M710, M611
Polyester Labels for use with Brady™ Printers M611, M610 and M710.
Brand: Brady™ 312108
This item is not returnable.
View return policy
Description
- Terminal block markers for the M610 and M611 Thermal Transfer Portable Printers
- This material is UL approved with its respective ribbon
- Parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used
Specifications
Permanent Rubber | |
Gray | |
Tape | |
Single-side Printable | |
Labels | |
General Identification | |
1 Label | |
1 Label | |
-40°C to +120°C | |
0.135 mm | |
50 ft. | |
1.9 in. | |
48.26 mm |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
-40°C | |
-40°F to +248°F | |
0.0053 in. | |
15.24 m x 48.26 mm | |
15.24 m | |
48.26 mm |