missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Low-profile label for use on frozen surfaces or on room-temperature surfaces.
Low-profile label for use on frozen surfaces or on room-temperature surfaces.
Brand: Brady™ 710772
This item is not returnable.
View return policy
Description
- Opaque to cover legally protected patient information
- Ultra thin
- Lasts in liquid nitrogen, autoclaves and hot water baths
- Permanent Acrylic adhesive
Specifications
BMP71 FreezerBondz Label Printer Labels | |
White | |
Polyester | |
Label Printer Label | |
BMP™71 | |
500/Pk. | |
25.4W x 25.4 mmH | |
28.58 mm | |
25.4 mm |
Acrylic, Permanent | |
Matte | |
Thermal Transfer | |
Laboratory identification | |
1 | |
Square | |
0.020 mm | |
25.40 x 25.40 mm | |
41.28 mm |