missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Polypropylene Bottle
18.75 DKK - 4320.25 DKK
Specifications
Color | Transparent |
---|---|
For Use With (Application) | Packaging, Sending Samples, Presentation and Transport |
Material | Polypropylene |
No. per Pack | 1 Ea. |
Packaging | Bottle |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15951461
|
Kautex™
2000086456 |
100 mL |
4320.25 DKK
Pack of 512 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
15961461
|
Kautex™
2000086457 |
250 mL |
2985.52 DKK
Pack of 247 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
11301994
|
Kautex™
2000086458 |
500 mL | |||||||
17868177
|
Kautex™
2000086458 |
500 mL |
2517.82 DKK
Pack of 132 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Low weight, leakproof and good transparency and glaze
- Outstanding chemical resistance and thermal stability
- Balanced stiffness and impact resistance
- Easily recyclable
- Ideal for product presentation
Specifications
Transparent | |
Polypropylene | |
Bottle | |
Yes | |
Autoclavable | |
Bottle | |
Screw Cap |
Packaging, Sending Samples, Presentation and Transport | |
1 Ea. | |
1 Ea. | |
Yes | |
Narrow | |
32 mm |