missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec™ ESD Conductive Euro Tray
Specially designed container for the safe storage and transport of electronic components. Multiroir Controlec™ ESD Conductive Euro Tray prevents damage from electrostatic charges.
Brand: Multiroir Controlec™ AEG43/22
This item is not returnable.
View return policy
Description
- Material: Conductive polypropylene
- Black color
- Prevents electrostatic charges and deflects existing charges
- Contact resistance / surface resistance: 106- 1010 Ohm cm
- Compatible with all European standard containers
Specifications
20 L | |
370 x 270 x 205mm (internal) | |
Polypropylene | |
Transport and Warehouse Logistics | |
1/Ea. | |
400 mm | |
220 mm |
European Standard | |
Black | |
Rectangular | |
Transport Box | |
400 x 300 x 220 mm (external) | |
300 mm | |
1.28 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Multiroir Controlec™ ESD Conductive Euro Tray > Capacity: 20L
Spot an opportunity for improvement?Share a Content Correction