missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Adapter Fittings, Sanitary Clamp to Hose Barb, Straight
Maintain sanitary conditions while quickly connecting to tubing.
954.00 DKK - 1675.00 DKK
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polypropylene |
Min. Operating Temperature (Metric) | -9°C |
Packaging Quantity | 1 Pk. |
Max. Operating Temperature (Metric) | 82°C |
Product Code | Brand | For Use With | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | ||||||
11775808
|
Masterflex™
31805-31 |
Fits 1 in. Ladish Clamp Size x 1/4 in. Tubing I.D. |
1675.00 DKK
Each |
Estimated Shipment: 24-06-2025
Log in to see stock. |
||||||
11726088
|
Masterflex™
31805-25 |
Fits 3/4 in. Clamp Size x 1/4 in. Tubing I.D. |
954.00 DKK
Each |
Estimated Shipment: 07-07-2025
Log in to see stock. |
||||||
11827533
|
Masterflex™
31805-26 |
Fits 3/4 in. Clamp Size x 3/8 in. Tubing I.D. |
954.00 DKK
Each |
Estimated Shipment: 26-09-2025
Log in to see stock. |
||||||
Description
- Allowing for easy assembly and disassembly of sanitary set-ups, these adapters are suitable for use connecting a Tri-Clamp™ fitting to flexible tubing with the hose barb adapter
- Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving
- Clamps and gaskets required for a complete system are sold separately
Specifications
Autoclavable | |
-9°C | |
82°C |
Polypropylene | |
1 Pk. | |
Sanitary Barbed Adapter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Adapter Fittings, Sanitary Clamp to Hose Barb, Straight