missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Polypropylene Sharps Disposal Containers
Click to view available options
Capacity (Metric):
2.4 L
Dimensions (L x W x H):
182 x 181 x 260 mm
Unit Size:
Pack of 25
Description
Proper disposal of sharp and pointed objects is the first step to a safer working environment. If they are not properly disposed of, these sharp and sharp objects may injure medical personnel or other persons. On site disposal helps to reduce needle stick injuries and blood contact risk.
- Easy to use for safe operation and available in various sizes
- Easy to attach container lid with visible temporary or permanent closure
- Made of autoclavable polypropylene with minimum wall thickness of 2mm
- Supplied with handle for easier transportation or brackets for wall mounting
- Complies with the standards BS 7320, NF NX-500, UN-ADR 2392
- Developed in accordance with the European Waste List Class 18.01.03
Specifications
Specifications
Capacity (Metric) | 2.4 L |
Certifications/Compliance | CE BS 7320, NF NX-500, UN-ADR 2392 |
Closure Type | Snap-on |
Closure Color | White |
Color | Yellow |
Dimensions (L x W x H) | 182 x 181 x 260 mm |
Disposable | Single-use |
Quantity | 25 Pk. |
Autoclavable | Autoclavable |
Includes | Mounting brackets |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BD Polypropylene Sharps Disposal Containers >
Spot an opportunity for improvement?Share a Content Correction