missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir™ Euro-standard Polypropylene Stacking Bins with Handles
Use Multiroir™ Polypropylene Stacking Bins with Handles for manual or automated handling during transport and storage. The bins guarantee a stacking of more than 600 kg and are available in silver gray and black.
Brand: Multiroir™ AEG64/42
This item is not returnable.
View return policy
Description
- With handles
- Guarantee a stacking of more than 600 kg
- Ideal for manual or automated handling
- Smooth walls and bottoms
Specifications
88 L | |
Black | |
Rectangular | |
Transport Box | |
600 x 400 x 420 mm | |
570 mm | |
370 mm | |
415 mm |
European Standard | |
Polypropylene | |
Transport and Warehouse Logistics | |
1 Each | |
600 mm | |
400 mm | |
420 mm | |
2.75 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Multiroir™ Euro-standard Polypropylene Stacking Bins with Handles > Capacity: 88L
Spot an opportunity for improvement?Share a Content Correction