missing translation for 'onlineSavingsMsg'
Learn More

Multiroir™ Euro-standard Polypropylene Stacking Bins with Handles

Use Multiroir™ Polypropylene Stacking Bins with Handles for manual or automated handling during transport and storage. The bins guarantee a stacking of more than 600 kg and are available in silver gray and black.

Brand:  Multiroir™ AEG86/42

 View more versions of this product

Product Code. 11740604

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • With handles
  • Guarantee a stacking of more than 600 kg
  • Ideal for manual or automated handling
  • Smooth walls and bottoms
Specifications

Specifications

172 L
Black
Rectangular
Transport Box
800 x 600 x 420 mm
760 mm
560 mm
405 mm
European Standard
Polypropylene
Transport and Warehouse Logistics
1 Each
800 mm
600 mm
420 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Multiroir™ Euro-standard Polypropylene Stacking Bins with Handles > Capacity: 172L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.