missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ PowderThief Sampler 12.5mm Diameter

Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ PowderThief Sampler 12.5mm Diameter is suitable for sampling free flowing powders and granules.

Brand:  Sampling Systems™ 1030A-2000

 View more versions of this product

Product Code. 15849181

  • 3465.00 DKK / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from high quality 316L stainless steel
  • Wide range of sample sizes
  • Wide range of sampler lengths
  • Easy to use
  • A range of tips are available so that a single sampler can be used to accurately sample a range of different volumes
Specifications

Specifications

Powder Sampler
Stainless Steel (316)
2000 mm
Stainless Steel (316)
12.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers