missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Praseomium solution for ICP 10g/L HNO3 matrix, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
100 mL
250 mL
500 mL
Specifications
Specifications
Quantity | 500 mL |
Safety and Handling

Product Identifier
- Single-element Standard Solution for ICP. Praseodymium (Pr) 10000mg/l in HNO3 5%
- Danger
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Praseomium solution for ICP 10g/L HNO3 matrix, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction