Learn More
Kappes Systeme™ Premium Storage Bins
Brand: Kappes Systeme™ 6002.00.0253

Specifications
Storage Bin | |
Green | |
Feed and Roller Conveyor | |
Size 3 | |
200 mm |
Polyethylene | |
Rectangular | |
Food Storage | |
350 mm | |
200 mm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.