missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Pressurized Gel-filled pH/Redox Electrodes
8227.32 DKK
Specifications
Connector Types | K8S |
---|---|
Diameter (Metric) | 12 mm |
Type | Pressurized Gel-filled pH/Redox Electrode |
Material | Glass |
pH Range | 0 to 12 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10467665
|
Mettler Toledo™
405-DPAS-SC-K8S/225 |
225 mm | N/A | ||||||
Description
Specifications
K8S | |
Pressurized Gel-filled pH/Redox Electrode | |
0 to 12 |
12 mm | |
Glass | |
0°C to 100°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Mettler Toledo™ Pressurized Gel-filled pH/Redox Electrodes