missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech Plus Clean Room ESD Low Chair
This Cleanroom Class 5 vinyl chair comes complete with castors. Fully ergonomic, adjustable and enclosed mechanisms.
POA - 5689.85 DKK
Specifications
Adjustable (Height) | Yes |
---|---|
Certifications/Compliance | Cleanroom Class 5 |
Finish | Plastic |
For Use With (Application) | Cleanrooms, ESD Environments |
Frame Material | Steel |
Description
- ESD castors
- ESD/Anti-static vinyl is easy to clean
- Fully adjustable seat height, back height and back rake
- Ergonomically designed and contoured seat and back
- 5 year guarantee includes vinyl
- BS EN61340-5-1 Conductivity: 104 to 106Ω
- Fully enclosed mechanisms
Specifications
Yes | |
Plastic | |
Steel | |
420 to 550 mm | |
5 Year | |
Twin | |
No | |
Yes | |
Yes | |
Desk Height |
Cleanroom Class 5 | |
Cleanrooms, ESD Environments | |
150 kg | |
ESD Vinyl | |
15 kg | |
500 mm | |
Yes | |
No | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title