missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Cylindrical Magnetic Stirring Bar
Use this magnetic stirring bar for stirring and mixing in liquid media, over a broad temperature range and with virtually any chemical agent. Bohlender™ BOLA™ PTFE Cylindrical Magnetic Stirring Bars offer excellent centering and smooth running characteristics.
142.00 DKK - 342.00 DKK
Specifications
Certifications/Compliance | FDA Certified |
---|---|
Material | PTFE |
Quantity | 1/Pk. |
Shape | Cylinder |
For Use With (Application) | Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
10203774
|
Bohlender™
C350-15 |
20 mm | 3 mm |
278.00 DKK
Pack of 10 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
10074943
|
Bohlender™
C350-13 |
15 mm | 4.5 mm |
151.00 DKK
Pack of 10 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
10119730
|
Bohlender™
C350-21 |
30 mm | 6 mm |
212.00 DKK
Pack of 10 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
10612185
|
Bohlender™
C350-17 |
20 mm | 7 mm |
226.00 DKK
Pack of 10 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
10233532
|
Bohlender™
C350-20 |
25 mm | 7 mm |
142.00 DKK
Pack of 10 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
10247594
|
Bohlender™
C350-28 |
50 mm | 7 mm | N/A | ||||||
Description
- Cylindrical magnetic stirring bars
- PTFE-encapsulated magnetic core (Alnico 5)
- Standard magnetic stirring bar
- Use in open and closed systems and under pressure or vacuum
- Temperature resistance: -200 to +250°C
- Universal chemical resistance
Specifications
FDA Certified | |
1/Pk. | |
Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics |
PTFE | |
Cylinder | |
Alnico 5 magnetic core |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ BOLA™ PTFE Cylindrical Magnetic Stirring Bar