Learn More
VITLAB™ PTFE Polygonal Magnetic Stirring Bar
Ensure long-lasting durability and prevent demagnetization of Vitlab™ PFTE Polygonal Magnetic Stirring Bars via proper storage and not dropping them on hard surfaces (e.g. steel).
Brand: VITLAB™ 302597
503.87 DKK valid until 2025-07-22
Use promo code "24098" to get your promotional price.
Description
- Permanent magnet AlNiCo V core
- Angled shape gives rise to significant turbulence
- Achieves effective mixing, even at low spin rates
- FTE
Specifications
For preparation, separation and concentration | |
PTFE | |
80 mm | |
5/Pk. | |
Magnetic Stir Bar |
Permanent magnet AlNiCo V core | |
10 mm | |
PTFE | |
Polygon |
Promotions
-
Multiple Manufacturers
Outlet Corner
Use code 24098 to receive this promotion.Promo Code: 24098Expires: 2025-07-16
Days
2Hours
1Minutes
36Seconds
46
Your input is important to us. Please complete this form to provide feedback related to the content on this product.