missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Amber Borosilicate Glass Round Media Bottles without Cap

Store light sensitive materials in these amber glass media bottles. Pyrex™ Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.

Brand:  Pyrex 1519/06

 View more versions of this product

Product Code. 10337899

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

Store light sensitive materials in these amber glass media bottles. PyrexTM Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.

  • Bottles only
  • Supplied without cap or pouring ring
  • Complies with ISO 4796
  • Printed with Trace Code for downloadable batch certificate
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 mL
Amber
Borosilicate Glass
ISO 3585
Yes
Round
Media Bottle
70 mm
8.5 oz.
Storage of light sensitive materials
1/Pk
No
Wide
138 mm
5.4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Amber Borosilicate Glass Round Media Bottles without Cap > Capacity: 250mL; Each

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.