Learn More
Pyrex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap
Store media and cultures securely with a screw cap closure. Pryex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap resist thermal shock and chemical corrosion.
Brand: Pyrex™ 1137/08D
Description
Store media and cultures securely with a screw cap closure. Pryex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap resist thermal shock and chemical corrosion.
- PBT screw caps with PTFE faced sealing disc
- Erlenmeyer pattern
- Manufactured from Pyrex™ Borosilicate Glass
- Highest resistance to thermal shock and chemical corrosion
- White enamel graduations and marking spot
- Graduated to full capacity

Specifications
SVL™ Phenolic, PTFE-faced with rubber sealing disc | |
Borosilicate Glass | |
Approximate graduations | |
Yes | |
105 mm |
500 mL | |
160 mm | |
Conical | |
Screw Cap | |
42 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.