missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Spot Plates
Click to view available options
No. of Wells:
9
Unit Size:
Pack of 18
Description
(This is the suggested replacement for 7223-34)
These pressed PYREX™ glass plates have 9 concave depressions (22mm O.D. x 7mm deep) which are useful for soil chemistry, color reactions, microchemical applications and microscopic observations.
These pressed PYREX™ glass plates have 9 concave depressions (22mm O.D. x 7mm deep) which are useful for soil chemistry, color reactions, microchemical applications and microscopic observations.
Order Info
Pressed plate: 7/8 O.D. x 1/4 in.D (22 x 7mm); Overall: 4L x 3 3/8 in.W (100 x 85mm)

Specifications
Specifications
Depth (English) | 0.25 in. |
Depth (Metric) | 7 mm |
Diameter (English) Outer | 0.875 in. |
Diameter (Metric) Outer | 22.2 mm |
Dimensions (L x W) | 4 x 3.375 in. (100 x 7 mm) |
For Use With (Application) | Useful for soil chemistry, color reactions, microchemical applications, microscopic observations |
Length (English) | 4 in. |
Length (Metric) | 100 mm |
No. of Wells | 9 |
Width (English) | 3.375 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ PYREX™ Spot Plates >
Spot an opportunity for improvement?Share a Content Correction