Få mere at vide
Thermo Scientific™ Quanti-Cult Plus™ Convenience Set, Growth Promotion Testing QC Set
Beskrivelse
Thermo Scientific™ Quanti-Cult Plus Growth Promotion Testing Set is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial ready for rehydration and use in quality control procedures.
- No serial dilution required
- Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
Includes:
10 preserved organism vials and 10 rehydration vials
Contents:
Aspergillus brasiliensis ATCC™ 16404™
Bacillus subtilis ATCC™ 6633™
Candida albicans ATCC™ 10231™
Clostridium sporogenes ATCC™ 11437™
Pseudomonas aeruginosa ATCC™ 9027™.

Tekniske data
Tekniske data
ATCC® | 16404TM* |
Oversigt | Growth Promotion Testing QC Set/5 |
Format | Quanti-Cult Plus |
Produkttype | QC set |
Målorganismeklasse | Organism Sets |
Test Type | Quantitative QC |
Emballagetype | 100 Test/Set |
Mængde | 100 Tests/Set |
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.