missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Rectangular Dough Dividing Container
Rectangular Dough Dividing Container is shock-resistant, highly flexible, and resistant to changes in temperature. Nestable and stackable.
Brand: Gilac™ G155421
This item is not returnable.
View return policy
Description
- Rectangular dough dividing container
- Highly resistant to changes in temperature
- Highly flexible and shock-resistant
- Compatible with racking trolleys
Specifications
Bin Divider | |
White | |
5.3 gal. | |
Food Contact Compliance | |
Stackable, Nestable | |
20.9 in. | |
530 mm | |
16.1 in. | |
410 mm | |
5.1 in. | |
130 mm | |
1.155 kg | |
-40°C to +90°C |
HDPE | |
Rectangular | |
20 L | |
Rectangular | |
530 x 410 x 140 mm | |
17.3 in. | |
440 mm | |
12.6 in. | |
320 mm | |
140 mm | |
2.546 lb. | |
-40°F to +194°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ Rectangular Dough Dividing Container > Rectangular Dough Dividing Container; Capacity: 20 L
Spot an opportunity for improvement?Share a Content Correction