missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Red Polypropylene Screw Closures
Click to view available options
Diameter (Metric):
28 mm
32 mm
45 mm
54 mm
80 mm
For Use With (Equipment):
10 to 1000 mL Bottle
100 mL Bottle
1500/2500/4000 mL Bottle
250/350 mL Bottle
50 mL Bottle
500/750/1000 mL Bottle
Description
- PP
- Red
- Tamper evident ring
- PE-foam insert

Specifications
Specifications
Color | Red |
Includes | Tamper Evident Ring and Polyethylene Foam Insert |
Material | Polypropylene |
Liner Material | Polyethylene Foam Insert |
Product Type | Screw Cap |
For Use With (Equipment) | 250/350 mL Bottle |
Diameter (Metric) | 45 mm |
Documents
Scientific Resources
Catalogs
Kautex - Expertise in packaging - Standard plastics
File size: 1.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kautex™ Red Polypropylene Screw Closures >
Spot an opportunity for improvement?Share a Content Correction